Beli led signal light di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TRUSCO LED Signal LightDeskripsi:-Pocket-sized LED signal light that lights up and blinks in red → green → blue sequence.-Strapatribut:
- Protection Grade: IPx4 (dripproof design)
- Autonics Signal Light/Sirens MW86T SeriesDeskripsi:MW86T Series combines LED Signal Light and Sound. It can be easily fixed on the wall without extra equipments.atribut:
- Connection Type: Lead wire connection
- Autonics Signal Lights LED Type MS86T SeriesDeskripsi:LED Strobe Light of High Brightness, Excellent Visibility from a Distance. Improving Visibility by Employing Special Scattering Lens.atribut:
- Connection Type: Lead wire connection
- TRUSCO LED Signal Lightatribut:
- Purpose of Use: For General Work Site.
- Fort Warning Light LED with Buzzer (Lampu Rotari)atribut:
- Voltage (V): AC 220-DC 12-24
- Multifunction: Rotary Flashing Steady
- TRUSCO Silica Gel (Silika Gel)Deskripsi:-The blue gel is an indicator that indicates the moisture absorbing state and changes to pink when a certain amount of moisture is absorbed.-The A-type silica gel used as the raw material consists of 99% or more silicon dioxide and is a safe substance that has been approved as a food additive by FDA(Food and Drug Administration).-There is no water solubility, corrosiveness and deliquescence due to moisture absorption.-The moisture absorbing performance is exceeding the coefficient of moisture absorption required by the JIS Standard(JIS-Z-0701), and it is excellent particularly in moisture absorption of a low humidity region and demonstrates high effects.-Packaging of food, electronic equipment, precision machines, medical supplies, and export items.atribut:
- Principal Component Materials: Silica Gel(silicon dioxide), Cobalt Chloride
- GREEN CROSS LED Signal LightDeskripsi:-The luminescence can be switched between flashing and lighting.-For traffic guidance or construction site at night, etc.-Using 6 LEDsatribut:
- Color: Red
- Number of Leds: 6piece
- Purpose of Use: For traffic guidance or construction site at night, etc.
- W x L: 30x540mm
- oneA LED Multicolor Indicator LightDeskripsi:Can emit light in up to 7 colors: red, green, blue, yellow, water, purple, and white! Uses highly visible LEDs to faithfully reproduce colors.atribut:
- Rated Voltage (V): 24 (DC)
- Maximum Power Consumption (W): 2
- Leakage Current (mA): 0.2 (Maximum)
- External Dimensions (mm): 30×200×35 (WxHxD)
- M Code: 77569224
- Operating Voltage Range (V) : 21.6 to 26.4 (DC)
- maximum Current (mA) : 40/line
- TRUSCO LED Signal LightDeskripsi:Use:For general site of work.atribut:
- Color: Red
- Continuous Opreration Time: 60 hours (Using Alkaline Batteries)
- Number of Using LED (Piece): 8
- Power: AA Batteries x 2 (Not Included)
- Purpose of Use: For General Work Site.
- TRUSCO LED Signal Light (Tongkat Lampu Lalu Lintas)Deskripsi:-The luminescence can be switched between flashing and lighting._x000D_-Excellent impact resistance. _x000D_-For General Work Site.
- Qlight Bulb Signal Lightsatribut:
- Color: Amber
- Voltage (V): 220
- Current (A): 0.065
- Bulb Specification: 12V10W
- Bulb Standard: T16x35 15S
- Bulb Parts No: 9
- Ambient Operating Temperature (°C): -20 to +50
- Certificates: CE
- Material: Lens-AS, Housing-ABS, Reflector-Heat Resistant ABS
- Protection Rating: IP44
- Revolving Speed (rpm): 120-140
- Autonics Signal Lights LED Type MS86W SeriesDeskripsi:The MS86W series is an LED beacon featuring three selectable light patterns ofFlashing or rotation for diversified uses. The clear lens makes it easier to seethe light, even in bright ambient conditions.atribut:
- Cable Spesification: UL1007/22AWG
- Connection Type: Lead wire connection
- Humidity Level: 45-85%RH
- Certification: CE
- Flashing Rate (times/minute): 80±10
- Installation Direction: Body direct mounting
- Insulation Resistance (MΩ): 100 or more (500VDC megger base)
- Standard Protection: IP65
- Vibration (mm): 0.75 on 10-55Hz
- Autonics Menics Horn Speakeratribut:
- Bell: 9 votes
- Bell Volume (dB): 105
- Color: Red
- Power Supply (V): 12-24 DC
- Protection Structure: IP65
- Size (mm): 95x95
- Working Temperature (°C): 20 ... +50
- PATLITE LED Signal Light (Lampu Peringatan / Lampu Indikator)atribut:
- Built-in LED Lamp: Red
- Color: Red
- Depth (mm): 56
- Emission Color: Red
- Glove Material: Polycarbonate (PC)
- Height (mm): 61
- Lens Color: Red
- Power Consumption (W): 0.7
- Power Supply (V): DC24
- Protection Grade: IP65
- Rated Current (mA) : 26
- Rated Voltage (V): DC24
- Width (mm): 56
- TAPCO Traffic Controller Signal Lightatribut:
- UNSPSC: 46161504
- Includes: Green LED Bulb, Red LED Bulb, Mounting Hardware
- Input Voltage (VAC): 120-277
- Sign Height (inch): 14
- Sign Material: Plastic
- Standards: UL Listed
- Autonics Signal Lights LED Type MS66 SeriesDeskripsi:Compact, Dome-head, Long life Signal Light with Red, Yellow, Green, Blue and White lens.atribut:
- Connection Type: Lead wire connection
- KITO Kito Polyester Sling BSH Type 1.0T 25Mm X 1.5M (Tali Angkat / Sling Sabuk)atribut:
- Accuracy Grade: JIS IV grade
- Belt Thickness (mm): 9
- Belt Width (mm): 25
- Color: Light Green
- Eye length (mm): 200
- Length (m): 1.5
- Load Capacity (t): 1
- Material: Polyester
- Operating Load (t): 1
- Overall Length (m): 1.5
- Sling Width (mm): 25
- Sling length L (m): 1.5
- Standard: JIS B 8818
- Type: Eye Shape On Both Ends
Daftar Harga led signal light Terbaru October 2026
| TRUSCO LED Signal Light | Rp249.900 |
| Autonics Signal Light/Sirens MW86T Series | Rp1.299.900 |
| Autonics Signal Lights LED Type MS86T Series | Rp1.099.900 |
| TRUSCO LED Signal Light | Rp439.900 |
| Fort Motor Sirine (Siren) | Rp139.900 |
| Fort Warning Light LED with Buzzer (Lampu Rotari) | Rp139.900 |
| TRUSCO Silica Gel (Silika Gel) | Rp73.900 |
| GREEN CROSS LED Signal Light | Rp449.900 |
| oneA LED Multicolor Indicator Light | Rp2.199.900 |
| TRUSCO LED Signal Light | Rp459.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)






















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Rompi%20Safety%2C%20Lampu%20Sinyal/TRUSCO%20LED%20Signal%20Light/P101501116-1.jpg)
/qgP103844952-1.jpg)
/ayP103846394-1.jpg)
/TRUSCO%20Silica%20Gel%20(Silika%20Gel)/P102847174-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Rompi%20Safety%2C%20Lampu%20Sinyal/GREEN%20CROSS%20LED%20Signal%20Light/P102863224-1.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Rompi%20Safety%2C%20Lampu%20Sinyal/TRUSCO%20LED%20Signal%20Light/P101000977-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Lampu%20Keamanan/TRUSCO%20LED%20Signal%20Light%20(Tongkat%20Lampu%20Lalu%20Lintas)/P102863181-1.jpg)




/P102811212-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Rambu%20Keselamatan/Rambu%20Lalu%20Lintas/Rambu%20-%20Rambu%20Jalan/TAPCO%20Traffic%20Controller%20Signal%20Light/e6P109486510-1.jpg)


/8vP111851319-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)